Shop GLOBE SCIENTIFIC
See all product information
Create Account
Media Bottle, PETG, 83 mm H, PK24
- Mfr # 7610060
- Zoro # G422729210
product price:Â
$
68.69
/pk of 24, $2.86/ea
Key Features
Numbers of Bottles Included
24
Overall Height - Metric
83 mm
Closure Liner Material
Unlined
Graduated
Yes
Special Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7610060
- Zoro #
- G422729210
- UPC #
- -
- Country of Origin
- India
- Numbers of Bottles Included
- 24
- Closure Liner Material
- Unlined
- Graduated
- Yes
- Special Features
- Closure Liner Design
- Molded-In Seal Ring
- Autoclavable
- No
- Closure Material
- HDPE
- Body Color
- Colorless
- Closure Color
- White
- Standards
- FDA, USP
- Capacity - Metric
- 60 mL
- Individually Wrapped
- Not Individually Wrapped
- Closure Included
- Yes
- Basic Material
- Plastic
- Clarity
- Clear
- Shape
- Square
- Item
- Media Bottle
- Closure Type
- Cap
- Body Material
- PETG
- USP Specification
- Type VI
- Bottle Type
- Media
- Front Closure
- Cap
Dimensions
- Overall Height - Metric
- 83 mm
- Neck Inside Diameter - Metric
- 18 mm
- Minimum Screw Closure Size
- 24 mm
- Screw Closure Size
- 24 mm
- Overall Depth - Metric
- 41 mm
- Overall Width - Metric
- 41 mm
Description
Media Bottle, Body Color Colorless, Body Material PETG, Body Diameter - Metric Not Applicable, Bottle Type Media, Capacity - Metric 60 mL, Overall Height - Metric 83 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24 mm, Closure Color White, Mouth Size Not Applicable, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material HDPE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.