Microscope
- Mfr # A-SM-1TSZZ-144S-10M
- Zoro # G410080538
product price:Â
$
985.99
/ea
Free Shipping & Returns
Key Features
Eyepiece Type
Trinocular
Overall Height
14 in
Working Distance
100 mm
Light Source
LED
Base Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-SM-1TSZZ-144S-10M
- Zoro #
- G410080538
- UPC #
- 00840095685610
- Country of Origin
- China
- Eyepiece Type
- Trinocular
- Working Distance
- 100 mm
- Light Source
- LED
- Optical Magnification
- 7X to 45X
- Maximum Magnification Capability
- 45X
- Item
- Microscope
- Product Type
- Microscope
- Microscope Type
- Stereo
Dimensions
- Overall Height
- 14 in
- Base Width
- 10 in
- Base Length
- 10 3/4 in
- Overall Depth
- 10 3/4 in
Description
Microscope
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.