Microscope
- Mfr # A-SM-8TW2-144S
- Zoro # G910210985
product price:Â
$
1,178.99
/ea
Free Shipping & Returns
Key Features
Light Source
LED
Eyepiece Type
Trinocular
Product Type
Microscope
Microscope Type
Stereo
Working Distance
200 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-SM-8TW2-144S
- Zoro #
- G910210985
- UPC #
- 00840095685641
- Country of Origin
- China
- Light Source
- LED
- Eyepiece Type
- Trinocular
- Product Type
- Microscope
- Microscope Type
- Stereo
- Working Distance
- 200 mm
- Maximum Magnification Capability
- 225X
- Item
- Microscope
- Optical Magnification
- 3.5X to 225X
- Horizontal Extension
- 40 in
- Vertical Extension
- 16 in
Dimensions
- Overall Height
- 24 in
- Overall Depth
- 40 in
Description
Microscope
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.