Microscope
- Mfr # A-UHM210-11
- Zoro # G710080535
product price:Â
$
401.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Base Width
7 in
Optical Magnification
0.11X to 0.79X
Overall Depth
11 in
Maximum Magnification Capability
0.79X
Product Type
Microscope
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-UHM210-11
- Zoro #
- G710080535
- UPC #
- 00840095685665
- Country of Origin
- China
- Optical Magnification
- 0.11X to 0.79X
- Maximum Magnification Capability
- 0.79X
- Product Type
- Microscope
- Item
- Microscope
- Microscope Type
- Stereo
- Light Source
- LED
Dimensions
- Base Width
- 7 in
- Overall Depth
- 11 in
- Overall Height
- 8 1/4 in
- Base Length
- 11 in
Description
Microscope
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.