Zoro Homepage

Microscope Cover Glass, 22x22mm, PK10

  • Mfr # 1404-15

  • Zoro # G2382865


product price: $46.59
/pk 10, $4.66/ea

Key Features

Material
Glass
Size
22 x 22 mm
Number of Compartments
0
Color
Clear
Overall Width
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1404-15
Zoro #
G2382865
UPC #
-
Country of Origin
China

Dimensions

Size
22 x 22 mm
Overall Width
22 mm
Overall Length
22 mm
Thickness
0.175mm

Details

Item
Microscope Cover Glass
Material
Glass
Number of Compartments
0
Color
Clear
Product Type
Microscope Slide Cover Glass
Holds
(148) Slides per Box
Number of Slides/Slide Boxes Held
1,480

Description

Microscope Cover Glass, Product Type Microscope Slide Cover Glass, Material Glass, Overall Length 22 mm, Overall Width 22 mm, Size 22 x 22 mm, Holds (148) Slides per Box, Number of Slides/Slide Boxes Held 1,480, Number of Compartments 0, For Slide Length Not Applicable, Includes Not Applicable, For Slide Width Not Applicable, Color Clear, Standards Not Applicable, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.