Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microscope CoverGlass, Clear, 20x20mm, PK10

  • Mfr # 1402-20

  • Zoro # G2382880


product price: $38.39
/pk 10, $3.84/ea

Key Features

Color
Clear
Material
Glass
Number of Compartments
0
Size
20 x 20 mm
Overall Width
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1402-20
Zoro #
G2382880
UPC #
-
Country of Origin
China

Dimensions

Size
20 x 20 mm
Overall Width
20 mm
Overall Length
20 mm
Thickness
0.21mm

Details

Item
Microscope Cover Glass
Color
Clear
Material
Glass
Number of Compartments
0
Product Type
Microscope Slide Cover Glass
Holds
(154) Slides per Box
Number of Slides/Slide Boxes Held
1,540

Description

Microscope Cover Glass, Product Type Microscope Slide Cover Glass, Material Glass, Overall Length 20 mm, Overall Width 20 mm, Size 20 x 20 mm, Holds (154) Slides per Box, Number of Slides/Slide Boxes Held 1,540, Number of Compartments 0, For Slide Length Not Applicable, Includes Not Applicable, For Slide Width Not Applicable, Color Clear, Standards Not Applicable, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.