Zoro Homepage

Microscope CoverGlass, Clear, 22x32mm, PK10

  • Mfr # 1407-20

  • Zoro # G2382810


product price: $35.29
/pk 10, $3.53/ea

Key Features

Material
Glass
Color
Clear
Size
22 x 32 mm
Number of Compartments
0
Overall Length
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1407-20
Zoro #
G2382810
UPC #
-
Country of Origin
China

Dimensions

Size
22 x 32 mm
Overall Length
22 mm
Overall Width
32 mm
Thickness
0.21mm

Details

Item
Microscope Cover Glass
Material
Glass
Color
Clear
Number of Compartments
0
Product Type
Microscope Slide Cover Glass
Holds
(84) Slides per Box
Number of Slides/Slide Boxes Held
840

Description

Microscope Cover Glass, Product Type Microscope Slide Cover Glass, Material Glass, Overall Length 22 mm, Overall Width 32 mm, Size 22 x 32 mm, Holds (84) Slides per Box, Number of Slides/Slide Boxes Held 840, Number of Compartments 0, For Slide Length Not Applicable, Includes Not Applicable, For Slide Width Not Applicable, Color Clear, Standards Not Applicable, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.