Microscope
- Mfr # EBS-1153-PLI
- Zoro # G910388950
product price:Â
$
1,342.99
/ea
Free Shipping & Returns
Key Features
Objectives Included
10x/0.25, Plan IOS 4x/0.10, S100x/1.25, S40x/0.65
Maximum Interpupillary Distance Adjustment
76 mm
Maximum Viewing Angle
30 Degrees
Includes
5 mL Immersion Oil, Alignment Telescope, Dust Cover, Phase Contrast with Green Filter, Power Cord, Spare Fuse, White Filter
Stage Depth
197 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EBS-1153-PLI
- Zoro #
- G910388950
- UPC #
- 00840095683432
- Country of Origin
- China
- Objectives Included
- 10x/0.25, Plan IOS 4x/0.10, S100x/1.25, S40x/0.65
- Maximum Interpupillary Distance Adjustment
- 76 mm
- Maximum Viewing Angle
- 30 Degrees
- Includes
- 5 mL Immersion Oil, Alignment Telescope, Dust Cover, Phase Contrast with Green Filter, Power Cord, Spare Fuse, White Filter
- Eyepiece Type
- Trinocular
- Optical Magnification
- 40X to 1000X
- Item
- Microscope
- Microscope Type
- Compound
- Adjustable Viewing Angle
- No
- Maximum Coarse Focus Adjustment
- 19 mm
- Optical Field of View
- 20 mm
- Power Source
- Battery, Corded
- Maximum Magnification Capability
- 1000X
- Fine Adjustment Graduations
- 0.011 mm
- Head Rotation Angle
- 360 Degrees
- Adjustable Stage
- Yes
- Light Source
- LED
- Product Type
- Microscope
- Standards
- CE
- Minimum Interpupillary Distance Adjustment
- 48 mm
- Features
Dimensions
- Stage Depth
- 197 mm
- Stage Width
- 131 mm
- Eyepiece Size
- HWF10x/20mm
- Overall Depth
- 9 1/4 in
- Overall Height
- 18 1/8 in
- Fits Chest Size
- Base Width
- 7 5/8 in
- Eyepiece Diameter
- 20 mm
- Manufacturers Warranty Length
- 10 yr
Description
Microscope
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.