Microscope
- Mfr # EDC-10000-PRO
- Zoro # G710389010
product price:Â
$
878.99
/ea
Free Shipping & Returns
Key Features
Color/Monochrome
Color
Image Sensor Format
1/2.5 in
Frame Rate
1,792 x 1,372: 25 fps, 3,584 x 2,746: 8 fps
Includes
USB Cable
Operating Humidity - Minimum
30%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EDC-10000-PRO
- Zoro #
- G710389010
- UPC #
- 00840095683944
- Country of Origin
- China
- Color/Monochrome
- Color
- Image Sensor Format
- 1/2.5 in
- Frame Rate
- 1,792 x 1,372: 25 fps, 3,584 x 2,746: 8 fps
- Includes
- USB Cable
- Operating Humidity - Minimum
- 30%
- Operating Temperature - Maximum
- 50 Degrees C
- Sensor Type
- CMOS
- Interface
- USB 3.0
- Item
- Microscope Camera
- Graphic Resolution
- 10 MP
- Operating Temperature - Minimum
- 0 Degrees C
- For Software
- Intel Core 2, 2.8 GHZ or Higher, 2GB, USB-3 High-Speed
- Capture Mode
- Still Image
- Product Type
- Microscope Camera
- Resolution
- 1,792 x 1,372; 3,584 x 2,746
- Operating Humidity - Maximum
- 80%
- Features
- ADC 12-Bits, Color Depth 24-Bits, High Speed Cameras
Dimensions
- Fits Chest Size
- ADC 12-Bits, Color Depth 24-Bits, High Speed Cameras
Description
Microscope
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.