Zoro Homepage

Microscope

  • Mfr # EIS-1053-PLPOLRI¿

  • Zoro # G711386773


product price: $7,874.99
/ea
Free Shipping & Returns

Key Features

Light Source
LED
Includes
5 mL Immersion Oil, Dust Cover, Polystyrene Box, Power Cord, Spare Fuse
Stage Width
138 mm
Maximum Viewing Angle
30 Degrees
Base Width
8 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EIS-1053-PLPOLRI¿
Zoro #
G711386773
UPC #
00840095683760
Country of Origin
China

Dimensions

Stage Width
138 mm
Base Width
8 1/4 in
Manufacturers Warranty Length
10 yr
Overall Height
19 3/4 in
Eyepiece Diameter
22 mm
Eyepiece Size
EWF10x/22mm
Overall Depth
10 in
Stage Depth
156 mm

Details

Item
Microscope
Light Source
LED
Includes
5 mL Immersion Oil, Dust Cover, Polystyrene Box, Power Cord, Spare Fuse
Maximum Viewing Angle
30 Degrees
Minimum Interpupillary Distance Adjustment
48 mm
Product Type
Microscope
Maximum Interpupillary Distance Adjustment
76 mm
Fine Adjustment Graduations
0.001 mm
Adjustable Stage
Yes
Eyepiece Type
Trinocular
Objectives Included
20x/0.40, Plan PLPOLRi IOS 5x/0.12, S50x/0.75
Microscope Type
Compound
Head Rotation Angle
360 Degrees
Optical Magnification
50X to 500X
Optical Field of View
22 mm
Features
E-Plan, Plan and Plan Phase Infinity Corrected Ios Objectives for Advanced Research, E-Plan, Plan and Plan Phase Objectives for Precise Imaging, iCare Sensor for Energy Saving, Provided with APL (Antimicrobial Protection Layer) for Added Hygiene, Quintuple Reversed Nosepiece for Seamless Objective Changes
Maximum Coarse Focus Adjustment
24 mm
Power Source
Corded
Maximum Magnification Capability
500X
Standards
CE
Adjustable Viewing Angle
No

Description

Microscope

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.