Microscope
- Mfr # EIS-1152-PLI
- Zoro # G510389005
product price:Â
$
1,766.99
/ea
Free Shipping & Returns
Key Features
Microscope Type
Compound
Eyepiece Diameter
22 mm
Objectives Included
10x/0.25, 4x/0.10, Plan IOS 2x/0.05, S100x/1.25, S40x/0.65
Adjustable Viewing Angle
No
Fits Chest Size
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EIS-1152-PLI
- Zoro #
- G510389005
- UPC #
- 00840095683623
- Country of Origin
- China
- Microscope Type
- Compound
- Objectives Included
- 10x/0.25, 4x/0.10, Plan IOS 2x/0.05, S100x/1.25, S40x/0.65
- Adjustable Viewing Angle
- No
- Head Rotation Angle
- 360 Degrees
- Maximum Magnification Capability
- 1000X
- Item
- Microscope
- Power Source
- Corded
- Includes
- 5 mL Immersion Oil, Dust Cover, Polystyrene Box, Power Cord, Spare Fuse
- Fine Adjustment Graduations
- 0.001 mm
- Product Type
- Microscope
- Minimum Interpupillary Distance Adjustment
- 48 mm
- Light Source
- LED
- Eyepiece Type
- Binocular
- Maximum Interpupillary Distance Adjustment
- 76 mm
- Standards
- CE
- Adjustable Stage
- Yes
- Maximum Viewing Angle
- 30 Degrees
- Optical Magnification
- 40X to 1000X
- Maximum Coarse Focus Adjustment
- 24 mm
- Optical Field of View
- 22 mm
- Features
Dimensions
- Eyepiece Diameter
- 22 mm
- Fits Chest Size
- Overall Depth
- 10 in
- Stage Width
- 138 mm
- Base Width
- 8 1/4 in
- Eyepiece Size
- EWF10x/22mm
- Stage Depth
- 156 mm
- Manufacturers Warranty Length
- 10 yr
- Overall Height
- 16 in
Description
Microscope
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.