Microscope
Mfr # ENZ-1703-P-DC18
Zoro # G811386772
product price: $3,027.99
/ea
Free Shipping & Returns
Key Features
Light Source
LED
Overall Depth
12 1/4 in
Maximum Magnification Capability
55X
Optical Magnification
6.5X to 55X
Eyepiece Type
Binocular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ENZ-1703-P-DC18
Zoro #
G811386772
UPC #
00840095683838
Country of Origin
China
Dimensions
Overall Depth
12 1/4 in
Base Width
10 1/8 in
Overall Height
14 1/2 in
Details
Item
Microscope
Light Source
LED
Maximum Magnification Capability
55X
Optical Magnification
6.5X to 55X
Eyepiece Type
Binocular
Working Distance
110 mm
Product Type
Microscope
Microscope Type
Stereo
Optical Field of View
35.4 mm
Description
Microscope
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.