Zoro Homepage

Microscope

  • Mfr # ENZ-1703-PG-DC18

  • Zoro # G411386776


product price: $3,574.99
/ea
Free Shipping & Returns

Key Features

Light Source
LED
Maximum Magnification Capability
55X
Microscope Type
Stereo
Overall Height
14 1/2 in
Overall Depth
12 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENZ-1703-PG-DC18
Zoro #
G411386776
UPC #
00840095683852
Country of Origin
China

Dimensions

Overall Height
14 1/2 in
Overall Depth
12 1/4 in
Base Width
10 1/8 in

Details

Item
Microscope
Light Source
LED
Maximum Magnification Capability
55X
Microscope Type
Stereo
Working Distance
110 mm
Product Type
Microscope
Eyepiece Type
Binocular
Optical Field of View
35.4 mm
Optical Magnification
6.5X to 55X

Description

Microscope

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.