Zoro Homepage

Microscope

  • Mfr # ENZ-1703-PG¿

  • Zoro # G611386774


product price: $2,532.99
/ea
Free Shipping & Returns

Key Features

Light Source
LED
Eyepiece Type
Binocular
Product Type
Microscope
Overall Height
11 3/4 in
Working Distance
110 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENZ-1703-PG¿
Zoro #
G611386774
UPC #
00840095683845
Country of Origin
China

Dimensions

Overall Height
11 3/4 in
Overall Depth
12 1/4 in
Base Width
10 1/8 in

Details

Item
Microscope
Light Source
LED
Eyepiece Type
Binocular
Product Type
Microscope
Working Distance
110 mm
Microscope Type
Stereo
Optical Magnification
6.5X to 55X
Maximum Magnification Capability
55X
Optical Field of View
35.4 mm

Description

Microscope

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.