Zoro Homepage

Microscope

  • Mfr # ENZ-1703-S¿

  • Zoro # G511386775


product price: $1,942.99
/ea
Free Shipping & Returns

Key Features

Light Source
LED
Overall Height
13 3/8 in
Eyepiece Type
Binocular
Product Type
Microscope
Base Width
10 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENZ-1703-S¿
Zoro #
G511386775
UPC #
00840095683807
Country of Origin
China

Dimensions

Overall Height
13 3/8 in
Base Width
10 1/8 in
Overall Depth
12 1/4 in

Details

Item
Microscope
Light Source
LED
Eyepiece Type
Binocular
Product Type
Microscope
Microscope Type
Stereo
Working Distance
110 mm
Optical Magnification
6.5X to 55X
Maximum Magnification Capability
55X
Optical Field of View
35.4 mm

Description

Microscope

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.