Zoro Homepage

Microscope

  • Mfr # ESB-1903-DC18

  • Zoro # G711386780


product price: $2,241.99
/ea
Free Shipping & Returns

Key Features

Light Source
LED
Maximum Magnification Capability
45X
Eyepiece Type
Binocular
Overall Height
15 3/4 in
Overall Depth
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESB-1903-DC18
Zoro #
G711386780
UPC #
00840095683890
Country of Origin
China

Dimensions

Overall Height
15 3/4 in
Overall Depth
10 1/2 in
Base Width
8 5/8 in

Details

Item
Microscope
Light Source
LED
Maximum Magnification Capability
45X
Eyepiece Type
Binocular
Working Distance
100 mm
Optical Field of View
29.9 mm
Optical Magnification
7X to 45X
Product Type
Microscope
Microscope Type
Stereo

Description

Microscope

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.