Microscope
Mfr # ESB-1903-P-DC18
Zoro # G211386778
product price: $2,210.99
/ea
Free Shipping & Returns
Key Features
Light Source
LED
Eyepiece Type
Binocular
Optical Field of View
29.9 mm
Optical Magnification
7X to 45X
Product Type
Microscope
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ESB-1903-P-DC18
Zoro #
G211386778
UPC #
00840095683876
Country of Origin
China
Dimensions
Base Width
8 5/8 in
Overall Height
14 1/2 in
Overall Depth
10 1/2 in
Details
Item
Microscope
Light Source
LED
Eyepiece Type
Binocular
Optical Field of View
29.9 mm
Optical Magnification
7X to 45X
Product Type
Microscope
Working Distance
100 mm
Microscope Type
Stereo
Maximum Magnification Capability
45X
Description
Microscope
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.