Microscope
- Mfr # EVC-3024-HDS
- Zoro # G510388978
product price:Â
$
1,216.99
/ea
Free Shipping & Returns
Key Features
Includes
13 in HD Screen
Operating Temperature - Maximum
50 Degrees C
Product Type
Microscope Camera
Resolution
1,920 x 1,080
Graphic Resolution
2 MP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EVC-3024-HDS
- Zoro #
- G510388978
- UPC #
- 00840095684019
- Country of Origin
- China
- Includes
- 13 in HD Screen
- Operating Temperature - Maximum
- 50 Degrees C
- Product Type
- Microscope Camera
- Resolution
- 1,920 x 1,080
- Graphic Resolution
- 2 MP
- Item
- Microscope Camera
- Frame Rate
- 60 fps
- For Software
- Beamers, HDMI Screens, Monitors
- Interface
- HDMI
- Sensor Type
- CMOS
- Color/Monochrome
- Color
- Capture Mode
- Still Image and Video
- Operating Temperature - Minimum
- 0 Degrees C
- Operating Humidity - Minimum
- 30%
- Operating Humidity - Maximum
- 80%
- Image Sensor Format
- 1/2.8 in
- Features
- C-Mount Interface with C-Mount Lens (23.2) Included, HDMI and SD Memory Card, High Definition 1080P Color Camera, Real Time Images Directly on Screen
Dimensions
- Fits Chest Size
- C-Mount Interface with C-Mount Lens (23.2) Included, HDMI and SD Memory Card, High Definition 1080P Color Camera, Real Time Images Directly on Screen
Description
Microscope
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.