Zoro Homepage

Microscope Slide Box, Green

  • Mfr # 513250G-1

  • Zoro # G4282714


product price: $17.79
/ea

Key Features

Height
3 1/2 in
Width
3 1/4 in
Color
Green
Material
Plastic
Depth
9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513250G-1
Zoro #
G4282714
UPC #
-
Country of Origin
India

Dimensions

Height
3 1/2 in
Width
3 1/4 in
Depth
9 1/4 in
Overall Width
3.25 in
For Slide Length
75 mm
Overall Length
240 mm
For Slide Width
25 mm

Details

Color
Green
Material
Plastic
Item
Microscope Slide Box
Holds
3 in x 1 in Size Slides
Number of Slots
200
Product Type
Microscope Slide Box
Number of Slides/Slide Boxes Held
200
Number of Compartments
200

Description

Microscope Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 240 mm, Overall Width 3.25 in, Size Not Applicable, Holds 3 in x 1 in Size Slides, Number of Slides/Slide Boxes Held 200, Number of Compartments 200, For Slide Length 75 mm, Includes Not Applicable, For Slide Width 25 mm, Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.