Microscope Slide Box, Yellow
Mfr # 513250Y-1
Zoro # G4282635
product price: $17.79
/eaKey Features
Height
3 1/2 in
Holds
3 in x 1 in Size Slides
Number of Slots
200
Width
3 1/4 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
513250Y-1
Zoro #
G4282635
UPC #
-
Country of Origin
India
Dimensions
Height
3 1/2 in
Width
3 1/4 in
Depth
9 1/4 in
Overall Width
3.25 in
For Slide Width
25 mm
For Slide Length
75 mm
Overall Length
240 mm
Details
Holds
3 in x 1 in Size Slides
Number of Slots
200
Color
Yellow
Material
Plastic
Item
Microscope Slide Box
Product Type
Microscope Slide Box
Number of Slides/Slide Boxes Held
200
Number of Compartments
200
Description
Microscope Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 240 mm, Overall Width 3.25 in, Size Not Applicable, Holds 3 in x 1 in Size Slides, Number of Slides/Slide Boxes Held 200, Number of Compartments 200, For Slide Length 75 mm, Includes Not Applicable, For Slide Width 25 mm, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.