Microscope Slide Staining Jar, PK12
Mfr # 513200
Zoro # G7085939
product price: $66.49
/pk 12, $5.54/eaKey Features
For Use With
Slides
Capacity
10 Slides
Height
114 mm
Material
Polypropylene
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
513200
Zoro #
G7085939
UPC #
-
Country of Origin
India
Dimensions
Height
114 mm
Width
63 mm
Depth
63 mm
Size
114 L x 63 W x 63 Dmm
Details
Item
Staining Jar
For Use With
Slides
Capacity
10 Slides
Material
Polypropylene
Color
White
Application
Histology
Product Type
Coplin Jar with Cap
Description
Staining Jar, Material Polypropylene, Product Type Coplin Jar with Cap, Capacity 10 Slides, Width 63 mm, Application Histology, Depth 63 mm, Height 114 mm, Color White, For Use With Slides, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.