Zoro Homepage

Microscope Slides, Ground Edge, Safety Corner, Green, 1440/cs, 1440PK

  • Mfr # 195610-G

  • Zoro # G204968844


product price: $320.99
/pk 1440, $0.22/ea
Free Shipping & Returns

Key Features

Height
5.11 in
Length
5.11 in
Width
5.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195610-G
Zoro #
G204968844
UPC #
-
Country of Origin
China

Dimensions

Height
5.11 in
Length
5.11 in
Width
5.11 in

Description

Premium Slides are made of the highest quality soda lime glass and ideal for all routine lab applications. Slides are pre-cleaned, ready to use and feature ground edges with safety corners. Slightly clipped corners allow comfortable handling and prevent risk of finger and hand cuts.Frosted slides feature unique chemical etching process and allows smooth frosted finish that will not wear out marking pens. Slides are chemically etched on one end, on one side.
Dimensions: 25 x 75 x 1mm Thickness: 1.1mm Packaging: 72 Slides per Box, 20 Boxes per CaseShipping Weight: 1 lbs
Shipping Dimensions: 5.11 x 5.11 x 5.11
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.