Shop GLOBE SCIENTIFIC
See all product information
Create Account
PCR Well Plate, Colorless, PK10
- Mfr # PCR-HS-RR01
- Zoro # G922728911
product price:Â
$
37.99
/pk of 10, $3.80/ea
Key Features
RNase/DNase Free
Yes
Top Style
Ridged Rim
Product Type
PCR Well Plate
Material
Polypropylene
Body Color
Colorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCR-HS-RR01
- Zoro #
- G922728911
- UPC #
- -
- Country of Origin
- United States
Details
- RNase/DNase Free
- Yes
- Top Style
- Ridged Rim
- Product Type
- PCR Well Plate
- Material
- Polypropylene
- Body Color
- Colorless
- Number of Wells
- 96
- Autoclavable
- Yes
- Package Type
- Box
- Item
- PCR Well Plate
- Clarity
- Clear
- Shell Material
- Polypropylene
Description
PCR Well Plate, Diameter - Metric Not Applicable, Number of Wells 96, Material Polypropylene, Sterile/Non-Sterile Non-Sterile, Product Type PCR Well Plate, Includes Not Applicable, Culture Area per Well Not Applicable, Autoclavable Yes, Overall Height - Metric Not Applicable, RNase/DNase Free Yes, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.