PCR Well Plate, Colorless, PK20
- Mfr # PCR-NS-01
- Zoro # G722729170
product price:Â
$
69.99
/pk of 20, $3.50/ea
Key Features
RNase/DNase Free
Yes
Package Type
Box
Clarity
Clear
Number of Wells
96
Product Type
PCR Well Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCR-NS-01
- Zoro #
- G722729170
- UPC #
- -
- Country of Origin
- United States
- RNase/DNase Free
- Yes
- Package Type
- Box
- Clarity
- Clear
- Number of Wells
- 96
- Product Type
- PCR Well Plate
- Autoclavable
- Yes
- Material
- Polypropylene
- Item
- PCR Well Plate
- Body Color
- Colorless
- Shell Material
- Polypropylene
- Traction Material
- Polypropylene
Description
PCR Well Plate, Diameter - Metric Not Applicable, Number of Wells 96, Material Polypropylene, Sterile/Non-Sterile Non-Sterile, Product Type PCR Well Plate, Includes Not Applicable, Culture Area per Well Not Applicable, Autoclavable Yes, Overall Height - Metric Not Applicable, RNase/DNase Free Yes, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.