Shop GLOBE SCIENTIFIC
See all product information
Create Account
PCR Well Plate, White, PK10
Mfr # PCR-384-ABIW
Zoro # G022728637
product price:Â $53.79
/pk 10, $5.38/eaKey Features
Material
Polypropylene
Autoclavable
Yes
Clarity
Clear
Number of Wells
384
Product Type
PCR Well Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCR-384-ABIW
- Zoro #
- G022728637
- UPC #
- -
- Country of Origin
- United States
Details
- Material
- Polypropylene
- Autoclavable
- Yes
- Clarity
- Clear
- Number of Wells
- 384
- Item
- PCR Well Plate
- Product Type
- PCR Well Plate
- Package Type
- Box
- Body Color
- White
- RNase/DNase Free
- Yes
Description
PCR Well Plate, Diameter - Metric Not Applicable, Number of Wells 384, Material Polypropylene, Sterile/Non-Sterile Non-Sterile, Product Type PCR Well Plate, Includes Not Applicable, Culture Area per Well Not Applicable, Autoclavable Yes, Overall Height - Metric Not Applicable, RNase/DNase Free Yes, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.