Zoro Homepage

Pipette, 100mL Size, Green, Channel 1

  • Mfr # 3375G

  • Zoro # G9876420


product price: $68.79
/ea

Key Features

Size
100mL
Material
ABS, Silicone
Color
Green
Sterile/Non-Sterile
Non-Sterile
Channel
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3375G
Zoro #
G9876420
UPC #
-
Country of Origin
China

Dimensions

Size
100mL

Details

Material
ABS, Silicone
Color
Green
Sterile/Non-Sterile
Non-Sterile
Item
Bulb Pipette Controller
Channel
1
Product Type
Bulb Pipette Controller
Pipettor Type
Manual Bulb Controller
Number of Channels
1
Capacity - Minimum
1 mL
Channel Type
Single Channel
Capacity - Maximum
100 mL
Autoclavable
Not Autoclave Compatible
Sterility
Non-Sterile

Description

Bulb Pipette Controller, Size 100mL, 1 Channel, ABS, Silicone, Green, Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.