Zoro Homepage

Pipette, 100mL Size, Light Blue, Channel 1

  • Mfr # 3375LB

  • Zoro # G9280054


product price: $56.19
/ea

Key Features

Size
100mL
Material
ABS, Silicone
Color
Light Blue
Sterile/Non-Sterile
Non-Sterile
Channel
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3375LB
Zoro #
G9280054
UPC #
-
Country of Origin
China

Dimensions

Size
100mL

Details

Material
ABS, Silicone
Color
Light Blue
Sterile/Non-Sterile
Non-Sterile
Channel
1
Item
Bulb Pipette Controller
Product Type
Bulb Pipette Controller
Channel Type
Single Channel
Capacity - Minimum
1 mL
Capacity - Maximum
100 mL
Autoclavable
Not Autoclave Compatible
Number of Channels
1
Pipettor Type
Manual Bulb Controller
Sterility
Non-Sterile

Description

Bulb Pipette Controller, Size 100mL, 1 Channel, ABS, Silicone, Light Blue, Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.