Zoro Homepage

Pipette Tip, 0.1 to 1000uL, Bulk, PK1000

  • Mfr # 151146

  • Zoro # G5690898


product price: $27.39
/pk 1000, $0.03/ea

Key Features

Type
Bulk
Material of Construction
Plastic
Height
84 mm
Capacity
0.1 to 1000uL
For Use With
Most Brands of Pipettes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151146
Zoro #
G5690898
UPC #
-
Country of Origin
Italy

Dimensions

Height
84 mm
Overall Height
84 mm

Details

Type
Bulk
Material of Construction
Plastic
Item
Pipette Tip
Capacity
0.1 to 1000uL
For Use With
Most Brands of Pipettes
Packaging
Bag Of 1000
Color
Blue
Material
Polypropylene
Capacity - Maximum
1,000 ul
Disposability
Single-Use
Capacity - Minimum
0.1 ul
Sterility
Non-Sterile
Compatible Product Type
Most Brands of Pipettes
For Pipette Type
Universal
Autoclavable
Autoclavable
Configuration
Bulk Bag
Includes Filter
No Filter

Description

Pipette Tip, Bulk, Material of Construction Plastic, Capacity 0.1 to 1000uL, Height 84mm, Color Blue, For Use With Most Brands of Pipettes, Bag of 1000 Packaging, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.