Zoro Homepage

Pipette Tip, 0.1 to 10uL, 31mm H, PK1000

  • Mfr # 150030

  • Zoro # G5691178


product price: $23.15
/pk 1000, $0.02/ea

Key Features

Type
Low Retention
Material of Construction
Plastic
Height
31 mm
Capacity
0.1 to 10uL
For Use With
Most Brands of Pipettes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150030
Zoro #
G5691178
UPC #
-
Country of Origin
India

Dimensions

Height
31 mm
Overall Height
31 mm

Details

Type
Low Retention
Material of Construction
Plastic
Item
Pipette Tip
Capacity
0.1 to 10uL
For Use With
Most Brands of Pipettes
Color
Clear
Packaging
Bag Of 1000
Material
Polypropylene
Capacity - Minimum
0.1 ul
Includes Filter
No Filter
Configuration
Bulk Bag
For Pipette Type
Universal
Capacity - Maximum
10 ul
Disposability
Single-Use
Compatible Product Type
Most Brands of Pipettes
Autoclavable
Autoclavable
Sterility
Sterile

Description

Pipette Tip, Low Retention, Material of Construction Plastic, Capacity 0.1 to 10uL, Height 31mm, Color Natural, For Use With Most Brands of Pipettes, Bag of 1000 Packaging, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.