Zoro Homepage

Pipette Tip, 0.1 to 10uL, 31mm H, PK960

  • Mfr # 150030RFS

  • Zoro # G5691150


product price: $51.59
/pk 960, $0.05/ea

Key Features

Type
Low Retention
Material of Construction
Plastic
Capacity
0.1 to 10uL
Color
Clear
Height
31 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150030RFS
Zoro #
G5691150
UPC #
-
Country of Origin
India

Dimensions

Height
31 mm
Overall Height
31 mm

Details

Type
Low Retention
Material of Construction
Plastic
Item
Pipette Tip
Capacity
0.1 to 10uL
Color
Clear
For Use With
Most Brands of Pipettes
Packaging
10 Plates of 96
Material
Polypropylene
Compatible Product Type
Most Brands of Pipettes
Capacity - Maximum
10 ul
Autoclavable
Autoclavable
Includes Filter
No Filter
Sterility
Sterile
Configuration
Reloading Stacked
Capacity - Minimum
0.1 ul
Disposability
Single-Use
For Pipette Type
Universal

Description

Pipette Tip, Low Retention, Material of Construction Plastic, Capacity 0.1 to 10uL, Height 31mm, Color Natural, For Use With Most Brands of Pipettes, 10 Plates of 96 Packaging, Package Quantity 960

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.