Pipette Tip, 0.1 to 10uL, Sterile, PK960
Mfr # 151154RS-96
Zoro # G5690651
product price: $57.99
/pk 960, $0.06/eaKey Features
Type
Sterile
Material of Construction
Plastic
Packaging
10 Racks Of 96
For Use With
Most Brands of Pipettes
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
151154RS-96
Zoro #
G5690651
UPC #
-
Country of Origin
India
Dimensions
Height
31 mm
Overall Height
31 mm
Details
Type
Sterile
Material of Construction
Plastic
Packaging
10 Racks Of 96
Item
Pipette Tip
For Use With
Most Brands of Pipettes
Color
Clear
Capacity
0.1 to 10uL
Material
Polypropylene
Compatible Product Type
Most Brands of Pipettes
Sterility
Sterile
For Pipette Type
Universal
Capacity - Minimum
0.1 ul
Autoclavable
Autoclavable
Includes Filter
No Filter
Configuration
Preconfigured Rack
Capacity - Maximum
10 ul
Disposability
Single-Use
Description
Pipette Tip, Sterile, Material of Construction Plastic, Capacity 0.1 to 10uL, Height 31mm, Color Natural, For Use With Most Brands of Pipettes, 10 Racks of 96 Packaging, Package Quantity 960
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.