Zoro Homepage

Pipette Tip, 0.1 to 1250uL, Bulk, PK1000

  • Mfr # 151153

  • Zoro # G5690758


product price: $30.59
/pk 1000, $0.03/ea

Key Features

Type
Bulk
Material of Construction
Plastic
Packaging
Bag Of 1000
Color
Clear
Capacity
0.1 to 1250uL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151153
Zoro #
G5690758
UPC #
-
Country of Origin
India

Dimensions

Height
84 mm
Overall Height
84 mm

Details

Type
Bulk
Material of Construction
Plastic
Item
Pipette Tip
Packaging
Bag Of 1000
Color
Clear
Capacity
0.1 to 1250uL
For Use With
Most Brands of Pipettes
Material
Polypropylene
Includes Filter
No Filter
Sterility
Non-Sterile
Capacity - Minimum
0.1 ul
Compatible Product Type
Most Brands of Pipettes
Autoclavable
Autoclavable
Configuration
Bulk Bag
Disposability
Single-Use
Capacity - Maximum
1,250 ul
For Pipette Type
Universal

Description

Pipette Tip, Bulk, Material of Construction Plastic, Capacity 0.1 to 1250uL, Height 84mm, Color Natural, For Use With Most Brands of Pipettes, Bag of 1000 Packaging, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.