Pipette Tip, 0.1 to 1250uL, Rack, PK576
Mfr # 151153BR-96
Zoro # G5690706
product price: $38.59
/pk 576, $0.07/eaKey Features
Type
Rack
Material of Construction
Plastic
Capacity
0.1 to 1250uL
For Use With
Most Brands of Pipettes
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
151153BR-96
Zoro #
G5690706
UPC #
-
Country of Origin
India
Dimensions
Height
84 mm
Overall Height
84 mm
Details
Type
Rack
Material of Construction
Plastic
Capacity
0.1 to 1250uL
For Use With
Most Brands of Pipettes
Color
Blue
Packaging
10 Racks Of 96
Item
Pipette Tip
Material
Polypropylene
Capacity - Maximum
1,250 ul
Capacity - Minimum
0.1 ul
Disposability
Single-Use
For Pipette Type
Universal
Includes Filter
No Filter
Sterility
Non-Sterile
Configuration
Preconfigured Rack
Compatible Product Type
Most Brands of Pipettes
Autoclavable
Autoclavable
Description
Pipette Tip, Rack, Material of Construction Plastic, Capacity 0.1 to 1250uL, Height 84mm, Color Blue, For Use With Most Brands of Pipettes, 10 Racks of 96 Packaging, Package Quantity 576
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.