Zoro Homepage

Pipette Tip, 0.1 to 1250uL, Rack, PK576

  • Mfr # 151153R-96

  • Zoro # G5690749


product price: $41.19
/pk 576, $0.07/ea

Key Features

Type
Rack
Material of Construction
Plastic
Color
Clear
For Use With
Most Brands of Pipettes
Packaging
10 Racks Of 96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151153R-96
Zoro #
G5690749
UPC #
-
Country of Origin
India

Dimensions

Height
84 mm
Overall Height
84 mm

Details

Type
Rack
Material of Construction
Plastic
Color
Clear
For Use With
Most Brands of Pipettes
Packaging
10 Racks Of 96
Capacity
0.1 to 1250uL
Item
Pipette Tip
Material
Polypropylene
Includes Filter
No Filter
For Pipette Type
Universal
Capacity - Minimum
0.1 ul
Capacity - Maximum
1,250 ul
Disposability
Single-Use
Compatible Product Type
Most Brands of Pipettes
Autoclavable
Autoclavable
Configuration
Preconfigured Rack
Sterility
Non-Sterile

Description

Pipette Tip, Rack, Material of Construction Plastic, Capacity 0.1 to 1250uL, Height 84mm, Color Natural, For Use With Most Brands of Pipettes, 10 Racks of 96 Packaging, Package Quantity 576

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.