Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipette Tip, 0.1 to 1250uL, Refill, PK480

  • Mfr # 151153BRF

  • Zoro # G5690688


product price: $25.49
/pk 480, $0.05/ea

Key Features

Type
Refill
Material of Construction
Plastic
Height
84 mm
For Use With
Most Brands of Pipettes
Packaging
5 Plates of 96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151153BRF
Zoro #
G5690688
UPC #
-
Country of Origin
India

Dimensions

Height
84 mm
Overall Height
84 mm

Details

Type
Refill
Material of Construction
Plastic
For Use With
Most Brands of Pipettes
Packaging
5 Plates of 96
Color
Blue
Item
Pipette Tip
Capacity
0.1 to 1250uL
Material
Polypropylene
Configuration
Reloading Stacked
For Pipette Type
Universal
Autoclavable
Autoclavable
Capacity - Maximum
1,250 ul
Disposability
Single-Use
Sterility
Non-Sterile
Capacity - Minimum
0.1 ul
Compatible Product Type
Most Brands of Pipettes
Includes Filter
No Filter

Description

Pipette Tip, Refill, Material of Construction Plastic, Capacity 0.1 to 1250uL, Height 84mm, Color Blue, For Use With Most Brands of Pipettes, 5 Plates of 96 Packaging, Package Quantity 480

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.