Zoro Homepage

Pipette Tip, 0.1 to 1250uL, Refill, PK480

  • Mfr # 151153RF

  • Zoro # G5690721


product price: $24.89
/pk 480, $0.05/ea

Key Features

Type
Refill
Material of Construction
Plastic
Color
Clear
Packaging
5 Plates of 96
Height
84 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151153RF
Zoro #
G5690721
UPC #
-
Country of Origin
India

Dimensions

Height
84 mm
Overall Height
84 mm

Details

Type
Refill
Material of Construction
Plastic
Color
Clear
Item
Pipette Tip
Packaging
5 Plates of 96
Capacity
0.1 to 1250uL
For Use With
Most Brands of Pipettes
Material
Polypropylene
Autoclavable
Autoclavable
Disposability
Single-Use
Capacity - Minimum
0.1 ul
Capacity - Maximum
1,250 ul
Includes Filter
No Filter
Compatible Product Type
Most Brands of Pipettes
Configuration
Reloading Stacked
For Pipette Type
Universal
Sterility
Non-Sterile

Description

Pipette Tip, Refill, Material of Construction Plastic, Capacity 0.1 to 1250uL, Height 84mm, Color Natural, For Use With Most Brands of Pipettes, 5 Plates of 96 Packaging, Package Quantity 480

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.