Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipette Tip, 0.1 to 200uL, Bulk, PK1000

  • Mfr # 151150Y

  • Zoro # G5690800


product price: $20.59
/pk 1000, $0.02/ea

Key Features

Type
Bulk
Material of Construction
Plastic
Capacity
0.1 to 200uL
Height
54 mm
For Use With
Most Brands of Pipettes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151150Y
Zoro #
G5690800
UPC #
-
Country of Origin
India

Dimensions

Height
54 mm
Overall Height
54 mm

Details

Type
Bulk
Material of Construction
Plastic
Capacity
0.1 to 200uL
For Use With
Most Brands of Pipettes
Item
Pipette Tip
Packaging
Bag Of 1000
Color
Yellow
Material
Polypropylene
Disposability
Single-Use
Autoclavable
Autoclavable
Sterility
Non-Sterile
Compatible Product Type
Most Brands of Pipettes
Capacity - Minimum
0.1 ul
For Pipette Type
Universal
Capacity - Maximum
200 ul
Configuration
Bulk Bag
Includes Filter
No Filter

Description

Pipette Tip, Bulk, Material of Construction Plastic, Capacity 0.1 to 200uL, Height 54mm, Color Yellow, For Use With Most Brands of Pipettes, Bag of 1000 Packaging, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.