Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipette Tip, 0.1 to 200uL, Rack, PK1000

  • Mfr # 151140R

  • Zoro # G5690977


product price: $38.69
/pk 1000, $0.04/ea

Key Features

Type
Rack
Material of Construction
Plastic
Height
54 mm
Capacity
0.1 to 200uL
For Use With
MLA and Ovation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151140R
Zoro #
G5690977
UPC #
-
Country of Origin
Italy

Dimensions

Height
54 mm
Overall Height
54 mm

Details

Type
Rack
Material of Construction
Plastic
Capacity
0.1 to 200uL
For Use With
MLA and Ovation
Packaging
5 Racks Of 200
Item
Pipette Tip
Color
Clear
Material
Polypropylene
For Pipette Type
MLA Pipettor, Ovation Pipettor
Compatible Product Type
MLA Pipette, Ovation Pipette
Includes Filter
No Filter
Autoclavable
Autoclavable
Configuration
Preconfigured Rack
Capacity - Maximum
200 ul
Disposability
Single-Use
Capacity - Minimum
0.1 ul
Sterility
Non-Sterile

Description

Pipette Tip, Rack, Material of Construction Plastic, Capacity 0.1 to 200uL, Height 54mm, Color Natural, For Use With MLA and Ovation, 5 Racks of 200 Packaging, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.