Zoro Homepage

Pipette Tip, 0.1 to 200uL, Rack, PK960

  • Mfr # 151150YR-96

  • Zoro # G5690785


product price: $53.49
/pk 960, $0.06/ea

Key Features

Type
Rack
Material of Construction
Plastic
Packaging
10 Racks Of 96
Color
Yellow
For Use With
Most Brands of Pipettes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151150YR-96
Zoro #
G5690785
UPC #
-
Country of Origin
India

Dimensions

Height
54 mm
Overall Height
54 mm

Details

Type
Rack
Material of Construction
Plastic
Packaging
10 Racks Of 96
Color
Yellow
Item
Pipette Tip
For Use With
Most Brands of Pipettes
Capacity
0.1 to 200uL
Material
Polypropylene
Sterility
Non-Sterile
Capacity - Minimum
0.1 ul
Capacity - Maximum
200 ul
Includes Filter
No Filter
Autoclavable
Autoclavable
Compatible Product Type
Most Brands of Pipettes
For Pipette Type
Universal
Disposability
Single-Use
Configuration
Preconfigured Rack

Description

Pipette Tip, Rack, Material of Construction Plastic, Capacity 0.1 to 200uL, Height 54mm, Color Yellow, For Use With Most Brands of Pipettes, 10 Racks of 96 Packaging, Package Quantity 960

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.