Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipette Tip, 0.1 to 200uL, Refill, PK960

  • Mfr # 151150YRF

  • Zoro # G5690767


product price: $39.19
/pk 960, $0.04/ea

Key Features

Type
Refill
Material of Construction
Plastic
For Use With
Most Brands of Pipettes
Capacity
0.1 to 200uL
Height
54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151150YRF
Zoro #
G5690767
UPC #
-
Country of Origin
India

Dimensions

Height
54 mm
Overall Height
54 mm

Details

Type
Refill
Material of Construction
Plastic
For Use With
Most Brands of Pipettes
Capacity
0.1 to 200uL
Packaging
10 Plates of 96
Color
Clear
Item
Pipette Tip
Material
Polypropylene
Capacity - Minimum
0.1 ul
Includes Filter
No Filter
Capacity - Maximum
200 ul
Autoclavable
Autoclavable
Sterility
Non-Sterile
Disposability
Single-Use
Compatible Product Type
Most Brands of Pipettes
For Pipette Type
Universal
Configuration
Reloading Stacked

Description

Pipette Tip, Refill, Material of Construction Plastic, Capacity 0.1 to 200uL, Height 54mm, Color Neutral, For Use With Most Brands of Pipettes, 10 Plates of 96 Packaging, Package Quantity 960

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.