Zoro Homepage

Pipette Tip, 0.1 to 20uL, 45mm H, PK1000

  • Mfr # 150040

  • Zoro # G5691141


product price: $27.89
/pk 1000, $0.03/ea

Key Features

Type
Low Retention
Material of Construction
Plastic
Height
45 mm
Color
Clear
Packaging
Bag Of 1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150040
Zoro #
G5691141
UPC #
-
Country of Origin
India

Dimensions

Height
45 mm
Overall Height
45 mm

Details

Type
Low Retention
Material of Construction
Plastic
Color
Clear
Item
Pipette Tip
Packaging
Bag Of 1000
Capacity
0.1 to 20uL
For Use With
Most Brands of Pipettes
Material
Polypropylene
Autoclavable
Autoclavable
Disposability
Single-Use
Sterility
Sterile
Capacity - Minimum
0.1 ul
Capacity - Maximum
20 ul
For Pipette Type
Universal
Configuration
Bulk Bag
Includes Filter
No Filter
Compatible Product Type
Most Brands of Pipettes

Description

Pipette Tip, Low Retention, Material of Construction Plastic, Capacity 0.1 to 20uL, Height 45mm, Color Natural, For Use With Most Brands of Pipettes, Bag of 1000 Packaging, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.