Zoro Homepage

Pipette Tip, 0.1 to 20uL, 45mm H, PK960

  • Mfr # 150040RFS

  • Zoro # G5691126


product price: $50.49
/pk 960, $0.05/ea

Key Features

Type
Low Retention
Material of Construction
Plastic
For Use With
Most Brands of Pipettes
Capacity
0.1 to 20uL
Packaging
10 Plates of 96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150040RFS
Zoro #
G5691126
UPC #
-
Country of Origin
India

Dimensions

Height
45 mm
Overall Height
45 mm

Details

Type
Low Retention
Material of Construction
Plastic
For Use With
Most Brands of Pipettes
Capacity
0.1 to 20uL
Item
Pipette Tip
Packaging
10 Plates of 96
Color
Clear
Material
Polypropylene
For Pipette Type
Universal
Includes Filter
No Filter
Configuration
Reloading Stacked
Capacity - Maximum
20 ul
Disposability
Single-Use
Compatible Product Type
Most Brands of Pipettes
Capacity - Minimum
0.1 ul
Autoclavable
Autoclavable
Sterility
Sterile

Description

Pipette Tip, Low Retention, Material of Construction Plastic, Capacity 0.1 to 20uL, Height 45mm, Color Natural, For Use With Most Brands of Pipettes, 10 Plates of 96 Packaging, Package Quantity 960

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.