Zoro Homepage

Pipette Tip, 0.1 to 20uL, Refill, PK960

  • Mfr # 151145RF

  • Zoro # G5690907


product price: $35.49
/pk 960, $0.04/ea

Key Features

Type
Refill
Material of Construction
Plastic
Color
Clear
Packaging
10 Plates of 96
Capacity
0.1 to 20uL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151145RF
Zoro #
G5690907
UPC #
-
Country of Origin
India

Dimensions

Height
45 mm
Overall Height
45 mm

Details

Type
Refill
Material of Construction
Plastic
Color
Clear
Packaging
10 Plates of 96
Item
Pipette Tip
Capacity
0.1 to 20uL
For Use With
Most Brands of Pipettes
Material
Polypropylene
Capacity - Minimum
0.1 ul
Capacity - Maximum
20 ul
Autoclavable
Autoclavable
Configuration
Reloading Stacked
Compatible Product Type
Most Brands of Pipettes
Sterility
Non-Sterile
Includes Filter
No Filter
For Pipette Type
Universal
Disposability
Single-Use

Description

Pipette Tip, Refill, Material of Construction Plastic, Capacity 0.1 to 20uL, Height 45mm, Color Natural, For Use With Most Brands of Pipettes, 10 Plates of 96 Packaging, Package Quantity 960

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.