Zoro Homepage

Pipette Tip, 1 to 200uL, 54mm H, PK1000

  • Mfr # 150050

  • Zoro # G5691117


product price: $32.29
/pk 1000, $0.03/ea

Key Features

Type
Low Retention
Material of Construction
Plastic
Packaging
Bag Of 1000
Height
54 mm
For Use With
Most Brands of Pipettes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150050
Zoro #
G5691117
UPC #
-
Country of Origin
India

Dimensions

Height
54 mm
Overall Height
54 mm

Details

Type
Low Retention
Material of Construction
Plastic
Packaging
Bag Of 1000
For Use With
Most Brands of Pipettes
Color
Clear
Capacity
1 to 200uL
Item
Pipette Tip
Material
Polypropylene
Capacity - Maximum
200 ul
Disposability
Single-Use
Sterility
Sterile
Configuration
Bulk Bag
Capacity - Minimum
1 ul
For Pipette Type
Universal
Includes Filter
No Filter
Compatible Product Type
Most Brands of Pipettes
Autoclavable
Autoclavable

Description

Pipette Tip, Low Retention, Material of Construction Plastic, Capacity 1 to 200uL, Height 54mm, Color Natural, For Use With Most Brands of Pipettes, Bag of 1000 Packaging, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.