Pipette Tip, 1 to 200uL, 54mm H, PK960
Mfr # 150050RFS
Zoro # G5691099
product price: $54.89
/pk 960, $0.06/eaKey Features
Type
Low Retention
Material of Construction
Plastic
Height
54 mm
Capacity
1 to 200uL
For Use With
Most Brands of Pipettes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
150050RFS
Zoro #
G5691099
UPC #
-
Country of Origin
India
Dimensions
Height
54 mm
Overall Height
54 mm
Details
Type
Low Retention
Material of Construction
Plastic
Item
Pipette Tip
Capacity
1 to 200uL
For Use With
Most Brands of Pipettes
Packaging
10 Plates of 96
Color
Clear
Material
Polypropylene
Disposability
Single-Use
Configuration
Reloading Stacked
Sterility
Sterile
Compatible Product Type
Most Brands of Pipettes
Autoclavable
Autoclavable
For Pipette Type
Universal
Includes Filter
No Filter
Capacity - Minimum
1 ul
Capacity - Maximum
200 ul
Description
Pipette Tip, Low Retention, Material of Construction Plastic, Capacity 1 to 200uL, Height 54mm, Color Natural, For Use With Most Brands of Pipettes, 10 Plates of 96 Packaging, Package Quantity 960
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.