Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipette Tip, 100 to 1250uL, 84mm H, PK1000

  • Mfr # 150053

  • Zoro # G5691080


product price: $44.19
/pk 1000, $0.04/ea

Key Features

Type
Low Retention
Material of Construction
Plastic
Packaging
Bag Of 1000
Capacity
100 to 1250uL
Height
84 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150053
Zoro #
G5691080
UPC #
-
Country of Origin
India

Dimensions

Height
84 mm
Overall Height
84 mm

Details

Type
Low Retention
Material of Construction
Plastic
Packaging
Bag Of 1000
Capacity
100 to 1250uL
Item
Pipette Tip
For Use With
Most Brands of Pipettes
Color
Clear
Material
Polypropylene
Capacity - Minimum
100 ul
For Pipette Type
Universal
Compatible Product Type
Most Brands of Pipettes
Capacity - Maximum
1,250 ul
Disposability
Single-Use
Sterility
Sterile
Includes Filter
No Filter
Configuration
Bulk Bag
Autoclavable
Autoclavable

Description

Pipette Tip, Low Retention, Material of Construction Plastic, Capacity 100 to 1250uL, Height 84mm, Color Natural, For Use With Most Brands of Pipettes, Bag of 1000 Packaging, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.