Pipette Tip, 100 to 1250uL, 84mm H, PK480
Mfr # 150053RFS
Zoro # G5691065
product price: $37.89
/pk 480, $0.08/eaKey Features
Type
Low Retention
Material of Construction
Plastic
Height
84 mm
Capacity
100 to 1250uL
For Use With
Most Brands of Pipettes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150053RFS
Zoro #
G5691065
UPC #
-
Country of Origin
India
Dimensions
Height
84 mm
Overall Height
84 mm
Details
Type
Low Retention
Material of Construction
Plastic
Item
Pipette Tip
Capacity
100 to 1250uL
For Use With
Most Brands of Pipettes
Packaging
5 Plates of 96
Color
Clear
Material
Polypropylene
Configuration
Reloading Stacked
Includes Filter
No Filter
Compatible Product Type
Most Brands of Pipettes
Autoclavable
Autoclavable
Capacity - Maximum
1,250 ul
For Pipette Type
Universal
Capacity - Minimum
100 ul
Disposability
Single-Use
Sterility
Sterile
Description
Pipette Tip, Low Retention, Material of Construction Plastic, Capacity 100 to 1250uL, Height 84mm, Color Natural, For Use With Most Brands of Pipettes, 5 Plates of 96 Packaging, Package Quantity 480
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.