Zoro Homepage

Pipette Tip, 100 to 1250uL, 84mm H, PK576

  • Mfr # 150053RS

  • Zoro # G5691071


product price: $51.29
/pk 576, $0.09/ea

Key Features

Type
Low Retention
Material of Construction
Plastic
Height
84 mm
For Use With
Most Brands of Pipettes
Packaging
10 Racks Of 96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150053RS
Zoro #
G5691071
UPC #
-
Country of Origin
India

Dimensions

Height
84 mm
Overall Height
84 mm

Details

Type
Low Retention
Material of Construction
Plastic
For Use With
Most Brands of Pipettes
Packaging
10 Racks Of 96
Item
Pipette Tip
Capacity
100 to 1250uL
Color
Clear
Material
Polypropylene
Sterility
Sterile
Configuration
Preconfigured Rack
For Pipette Type
Universal
Capacity - Maximum
1,250 ul
Capacity - Minimum
100 ul
Includes Filter
No Filter
Disposability
Single-Use
Autoclavable
Autoclavable
Compatible Product Type
Most Brands of Pipettes

Description

Pipette Tip, Low Retention, Material of Construction Plastic, Capacity 100 to 1250uL, Height 84mm, Color Natural, For Use With Most Brands of Pipettes, 10 Racks of 96 Packaging, Package Quantity 576

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.