Zoro Homepage

Pipettor, White/Red, Plastic, 5000uL

  • Mfr # 3917

  • Zoro # G2866862


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Size
5000uL
Material
Plastic
Color
Red, White
Capacity
5000uL
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3917
Zoro #
G2866862
UPC #
-
Country of Origin
Germany

Dimensions

Size
5000uL

Details

Material
Plastic
Color
Red, White
Capacity
5000uL
Item
Pipettor
Sterile/Non-Sterile
Non-Sterile
Product Type
Pipettor
Autoclavable
Not Autoclave Compatible
Pipettor Type
Manual
Capacity - Minimum
0.05 mL
Sterility
Non-Sterile
Capacity - Maximum
5,000 ul
Number of Channels
1
Channel Type
Single Channel

Description

Pipettor, Size 5000uL, Plastic, Red, White, Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.