Plug Cap, Blue, Polyethylene, PK1000
Mfr # 116142B
Zoro # G5692611
product price: $30.89
/pk 1000, $0.03/eaKey Features
Closure Material
Polyethylene
Autoclavable
No
Diameter
16 mm
Liner
None
Labware Closure Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116142B
Zoro #
G5692611
UPC #
-
Country of Origin
Slovakia
Dimensions
Diameter
16 mm
Details
Item
Cap
Closure Material
Polyethylene
Autoclavable
No
Liner
None
Labware Closure Material
Polyethylene
Labware Closure Type
Snap On
Material of Construction
Polyethylene
Labware Closure Color
Blue
Color
Blue
Septa Included
No
Closure Type
Plug
Product Type
Plug Stopper
Closure Color
Blue
Closure Liner Material
Unlined
Vented
No
Description
Cap, Diameter 16 mm, Screw Closure Size Not Applicable, Closure Material Polyethylene, Product Type Plug Stopper, Closure Color Blue, Closure Liner Material Unlined, Closure Type Plug, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Special Features Not Applicable, Closure Liner Design Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.